This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Head attachment Interchange™ IB 2000

Article no.: 097890

Select article variation and quantity

Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Weight 380 g
Type of product Head attachment face protection
Width adjustment Drejelukning
Size 50 cm - 64 cm

Identification numbers & Classifications

Article number 097890
EAN / GTIN 5039269341390
Manufacturer number 2019716

Description

Version:

Interchange™ IB2000 head attachment, with comfortable rotary ratchet for headband adjustment. Wearing comfort due to the use of high-quality and absorbent towelling sweat band. Easy attachment of visors. Face protection of durable nylon.

Standard:

EN 166; EN1731S

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart