This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Clear visor ArcShield CL2

Article no.: 097836 CL2

Select article variation and quantity

Lens material Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Lens tinting green
Lens identification 2C-1.2 SH 1 B8203
Lens material Polycarbonate
UV protection Standard
Type of product Visor

Identification numbers & Classifications

Article number 097836 CL2
Manufacturer number 9049108222

Description

Version:

Electric arc visor of protection class 2, with black chinstrap. Tinted glass for improved colour recognition. For use when working on electrical installations or the power supply, where there exists an electric arc hazard (ATVP protection level 14 cal/cm3). The visor has a helmet attachment and can be attached to electrician’s safety helmets using the adapter No. 097831.

Standard:

EN 166; EN 170; GSET29:2011 and ANSI

Suitable for:

Safety helmet No. 097807

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart