{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Colour | yellow | |
Size | 53 cm - 61 cm | |
Material of helmet shell | HDPE | |
Weight | 340 g | |
Standard | DIN EN 397 | |
Width adjustment | Drejelukning | |
Resistance to cold | Down to -20 °C °C | |
Type of product | Safety helmet |
Article number | 097800 YELLOW | |
EAN / GTIN | 4017765057473 | |
Manufacturer number | 2602002460 |