This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Earplugs, dependent on noise levels Peltor™

Article no.: 097797

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Power supply Battery-powered
    Number of batteries contained 3
    Article no of the battery / rechargeable battery fitted 081556 LR6
    Standard EN 352-2; EN 352-7
    SNR value (noise attenuation) 32 dB(A)
    Working time 16 h
    Type of product Ear defenders

    Identification numbers & Classifications

    Article number 097797
    Manufacturer number 7100075598

    Description

    Version:

    The 3M™ Peltor™ EEP-100 electronic earplugs are equipped with a level-dependent function and thus offer dynamic control of the external noise level. This allows quiet sounds (such as voices) to be amplified and sudden noises injurious to health to be damped. In this way, hearing is protected whilst at the same time permitting higher awareness of the situation and improved communication in noisy environments. Wearers can operate the hearing protection intuitively by means of a button. This allows the basic volume to be adjusted individually. The earplugs are rechargeable via a USB port at the charging box. The small lightweight design increases comfort and thus improves the user’s wearing acceptance.
    SNR = 32 dB (H = 31 dB, M = 30 dB, L = 29 dB) with 3M™ UltraFit™ earplugs. SNR = 36 dB (H = 35 dB, M = 34 dB, L = 32 dB) with PELTOR™ triple C earplugs.

    Application:

    For communication in demanding environments with high and varying noise levels.

    Standard:

    EN 352-2; EN 352-7

    Supplied with:

    2 × level-dependent earplugs, 1 × charging box, 1 × USB cable, 1 pair earplugs UltraFit™ small, 1 pair earplugs UltraFit™ medium, 1 pair earplugs UltraFit™ large, 1 pair earplugs triple C.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart