This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Ear defenders Bilsom® Clarity®, Type: C3

Article no.: 097765 C3

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Clarity
SNR value (noise attenuation) 33 dB(A)
Type of product Ear defenders

Identification numbers & Classifications

Article number 097765 C3
Manufacturer number 1011146

Description

Version:

The patented sound management Technology ™ (SMT) increases the safety by reliably suppressing hazardous noise but allowing hearing of speech and warnings. The ventilation recesses within headband reduce the pressure on the head and reduce the generation of sweat. In conjunction with modern design this leads to increased wearer acceptance.
Consistent high attenuation in all frequency ranges. Exclusively approved for Deutsche Bahn track work and available for road work. SNR = 33 dB (H = 31 dB, M = 32 dB, L = 29 dB).

Note:

Hygiene set for Bilsom® Clarity® series under No. 097761.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart