This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Ear defenders Bilsom® Leightning® L1

Article no.: 097760 L1

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Leightning
    SNR value (noise attenuation) 30 dB(A)
    Type of product Ear defenders

    Identification numbers & Classifications

    Article number 097760 L1
    Manufacturer number 1010922

    Description

    Version:

    Bilsom® Leightning® series ear defenders are characterised by a high degrees of noise protection and of wearing comfort. Due to the sturdy and stable shape of the design the durable shells are suitable for use even in demanding environments. Individual adaptation by telescopic height adjustment.
    SNR = 30 dB (H = 31 dB, M = 28 dB, L = 23 dB).

    Note:

    Hygiene set for Bilsom® Leightning® series under No. 097761.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart