This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Earplugs set, 200 pairs Bilsom® 303L, Type: REFILL

Article no.: 097315 REFILL

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

SNR value (noise attenuation) 32 dB(A)
Material of earplugs Polyurethane
Type of product Disposable earplugs

Identification numbers & Classifications

Article number 097315 REFILL

Description

Version:

The earplugs of compatible polyurethane are characterised by high wearing comfort and ensure a secure fit in the auditory canal. The availability of two sizes, L for normal size auditory canals and S for narrower auditory canals improves the personal fit. SNR = 32 dB (H = 32 dB, M = 29 dB, L = 29 dB).

Application:

for normal auditory canals

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart