{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Product features | all-round sealing lip; flexible nose clip | |
Set contents | 10 | |
Manufacturer's designation | 5311 | |
Valve | yes | |
Protection level | FFP3 NR D | |
Protection class | FFP3 | |
Contents | 10 | |
Type of product | Particle filter mask FFP3 |
Article number | 097120 P3V | |
Manufacturer number | 1015635 |