This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Welder's safety glasses, Protection level: 5

Article no.: 096824 5

Select article variation and quantity

Protection level Unit price incl. VAT
  • UV protection: UV400
  • Lens material: Polycarbonate

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Lens identification 5 W 1 S
UV protection UV400
Lens material Polycarbonate
IR filter protection level 5
Type of product Welders' safety goggles

Identification numbers & Classifications

Article number 096824 5
Manufacturer number 096824 5

Description

Version:

Lightweight safety glasses with distortion-free field of vision and good fit to the shape of the face. Good coverage in the eyebrow and cheek areas. The green viewing visor is coated to ensure no misting up on the inside and scratch resistance on the outside. This minimises the risk of weld sparks burning into the lenses. Metal-free.

Standard:

EN 166; EN 169

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart