This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Comfort safety glasses uvex i-works

Article no.: 096500

Select article variation and quantity

Lens tinting Unit price incl. VAT
  • Lens coating: free of condensation; scratch-resistant; resistant to chemicals
  • UV protection: UV400
  • Frame properties: Side padding
  • Lens material: Polycarbonate

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Lens identification 2C-1.2 W 1 FTKN CE
Lens coating free of condensation; scratch-resistant; resistant to chemicals
UV protection UV400
Frame properties Side padding
Lens material Polycarbonate
Type of product Safety glasses

Identification numbers & Classifications

Article number 096500

Description

Version:

Metal-free safety glasses in sporty design, sturdy quality. The dirt-repellent panoramic lenses create the best view for maximum safety and are particularly easy to clean. Due to the uvex supravision excellence coating the glasses are permanently free of condensation and the outside is scratch resistant and resistant to chemicals. The pleasant soft frame ensures comfortable non-slip seating and offers the facility for a glasses cord.

Standard:

EN 166; EN 170

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart