This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Comfort safety glasses MAXIM™ Ballistic

Article no.: 096215

Select article variation and quantity

Lens tinting Unit price incl. VAT
  • Lens coating: free of condensation; scratch-resistant; resistant to chemicals
  • UV protection: Standard
  • Frame properties: Clip inclination adjustable
  • Lens material: Polycarbonate

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Lens identification 2C-1.2 3M 1 FT
Lens coating free of condensation; scratch-resistant; resistant to chemicals
UV protection Standard
Frame properties Clip inclination adjustable
Lens material Polycarbonate
Type of product Safety glasses

Identification numbers & Classifications

Article number 096215

Description

Version:

Light safety glasses with innovative robust RAS (rugged anti-scratch) coating for five times longer scratch resistance. Aspherical curved lenses offer perfect distortion-free 180° field of view. Due to the short, flat side arms these glasses are very suitable for use in combination with other personal protective equipment and because of their adjustment options they adjust optimally to any head shape.

Standard:

EN 166; EN 170

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart