This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Comfort safety glasses SecureFit™ 600 I/O

Article no.: 096203 I/O

Select article variation and quantity

Lens tinting Unit price incl. VAT
  • UV protection: Standard
  • Frame properties: Adjustable nose pads
  • Lens material: Polycarbonat

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie SecureFit™
Frame identification 3M EN166 FT CE
Lens identification 5-1.7 3M 1 FT
UV protection Standard
Frame properties Adjustable nose pads
Lens material Polycarbonat
Type of product Safety glasses

Identification numbers & Classifications

Article number 096203 I/O
Manufacturer number 7100112718

Description

Version:

The new safety glasses incorporate all the comfort features of the SecureFit™ family and offer a high-performance premium coating combined with maximum comfort. The 3M™ Pressure Diffusion Temple Technology achieves an optimum pressure on any size of head, coupled with secure retention. Wide field of view and outstanding performance thanks to the two lens design in a modern half-frame.
With reflective lens for sunlight but without excessive darkening (working alternately outdoors and indoors).

Standard:

EN 166
EN172

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart