This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Pair of chemical protective gloves Camapren® 722, Glove size: 9

Article no.: 094777 9
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226

Select article variation and quantity

Glove size Unit price incl. VAT
  • Glove characteristics: DMF-free
  • Protection class: Protection against bacteriological risks according to EN 374
  • EN 374: Type A (AKLMOT)
  • Cut protection class: 0

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Camapren®
electrostatic characteristic 1.4 sec. in accordance with charge decay specifications in EN 61340-5-1
Contents 10
Glove characteristics DMF-free
Protection class Protection against bacteriological risks according to EN 374
Manufacturer's designation Camapren 722
Glove size 9
EN 374 Type A (AKLMOT)
Resistance to chemicals AKLMOT
EN 388 1111X
Material Latex
Backing material Latex
AQL 0.65
Application range All-round
Length 300 mm
Thickness 0.6 mm
Colour red
Application reusable
Weight 133 g
Cut protection class 0
Protection category Category III
Type of glove Chemicals protection gloves
Type of product Chemicals protection gloves

Identification numbers & Classifications

Article number 094777 9
Manufacturer number 722 9

Description

Version:

Category III safety gloves.
Camapren® 722. Good grip on greasy and oily components. High flexibility, even at low temperatures. Approved to EN 421 (radioactive contamination).
Chemical protection gloves of polychloroprene and natural latex.

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart