{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | uvex C300 | |
Glove characteristics | Silicone-free | |
Clothing standard | Oeko-Tex Standard 100 | |
EN 388 | 4X42C | |
Backing material | Polyamide, HPPE, glass, bamboo, viscose | |
Coating | Nitril | |
Coating variant | 3/4 coating | |
Application range | All-round | |
Colour | black | |
Glove size | 8 | |
Weight | 76 g | |
Application | reusable | |
Protection category | Category II | |
Type of glove | Multi-purpose gloves | |
Cut protection class | C | |
Type of product | Cut-resistant gloves |
Article number | 094485 8 | |
Manufacturer number | 6054608 |