{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Contents | 45 | |
Glove characteristics | free of latex; DMF-free | |
Clothing standard | Oeko-Tex Standard 100 | |
EN 388 | 4342B | |
Backing material | PEHD | |
Coating | Nitrile | |
Coating variant | The palms of the hands | |
Application range | Precision | |
Colour | black / grey | |
Glove size | 10 | |
Length | 230 mm - 280 mm | |
Application | reusable | |
Protection category | Category II | |
Type of glove | Multi-purpose gloves | |
Cut protection class | B | |
Type of product | Cut-resistant gloves |
Article number | 094468 10 | |
Manufacturer number | 3058041 GR.10 |