{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Contents | 1 | |
Material | Nappa leather | |
Glove size | 8 | |
EN 388:2003 | 2,112 | |
Protection category | Category II | |
Type of glove | Driver’s gloves | |
Colour | red / white | |
Type of product | Driver’s gloves |
Article number | 094393 8 | |
EAN / GTIN | 4045197973030 | |
Manufacturer number | 094393 8 |