{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Tegera® | |
EN 388 | 4121X | |
EN 407 | X1XXXX | |
Backing material | Nylon Spandex | |
Coating | Nitrile, PU | |
Application range | Precision | |
Colour | black/yellow | |
Glove size | 10 | |
Protection category | Category II | |
Type of glove | Multi-purpose gloves | |
Type of product | Multi-purpose gloves |
Article number | 094364 10 | |
Manufacturer number | TEGERA 8800 INFINITY GR. 10 |