This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Safety boots, yellow DUNLOP ACIFORT HEAVY DUTY FULL SAFETY, S5 43

Article no.: 092931 43

Select article variation and quantity

EU shoe size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Gentlemen’s
Protection class S5
Material of protective toe-cap Steel
Puncture resistance Steel
Colour yellow
EU shoe size 43
Type of product Rubber boots

Identification numbers & Classifications

Article number 092931 43
Manufacturer number A4422B1 GR.43

Description

Version:

High-quality safety boots with high wearing comfort and long durability.
  • Anti-static version.
  • 100 % watertight.
  • Steel toecap and mid-sole.
  • Anti-slip and oil-resist sole with energy-absorbent characteristics.
  • High resistance to chemicals, oils and greases.

ACIFORT HEAVY DUTY FULL SAFETY boots, for demanding tasks with shaft resistant to wear and tear. Outstanding grip due to SRA-certified outer sole. Comfortable to wear so suitable for everyday use. With additional ankle protection.
  • Acifort® uppers.
  • Acifort® sole, black.
  • Vibration damping in the heel area.

Practical and durable industrial boots with very high chemical resistance and high shaft.

Application:

Industry

Standard:

EN ISO 20345:2011 S5 SRA

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart