This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Low-profile shoe, black OFFICER 2 ESD, S2 XB, EU shoe size: 44

Article no.: 092732 44

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Gentlemen’s
Protection class S2
Material of protective toe-cap Steel
Standard Inlay type-tested according to DGUV regulation 191
Characteristics Vario® damping
electrostatic characteristic EGB/ESD
EU shoe size 44
Colour black
Material of outer sole TPU LS Professional
Material inner lining Real leather
Type of product Low shoe

Identification numbers & Classifications

Article number 092732 44
Manufacturer number OFFICER 2 XB 44

Description

Version:

OFFICER 2 business safety low-profile shoes with SECURA Vario Vitality® multi-zone damping.
  • Smooth supple leather.
  • Soft lining of real leather.
  • ERGO-SOFT ESD comfort mid-sole inlay.
  • Real leather inner sole.
  • TPU LS professional sole tread, anthracite.
  • Protection against electrostatic discharge (ESD).

Standard:

EN ISO 20345:2011 S2 SRB
Inlay provision design type tested to DGUV regulations 191.

Note:

Stock goods in EU sizes 39 – 46, can be ordered in EU sizes 39 – 50.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart