This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Ladies' shoe, black MAJA Low ESD, S3 40

Article no.: 092717 40

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • Protection class: S3
  • Material of protective toe-cap: Steel
  • Puncture resistance: Tekstil
  • Standard: Inlay type-tested according to DGUV regulation 191
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series MAJA
Gender Ladies
Protection class S3
Material of protective toe-cap Steel
Puncture resistance Tekstil
Standard Inlay type-tested according to DGUV regulation 191
electrostatic characteristic EGB/ESD
EU shoe size 40
Colour black
Type of product Safety shoes

Identification numbers & Classifications

Article number 092717 40
Manufacturer number 74781-40

Description

Version:

MAJA Low ladies safety shoes.
  • Hydrophobic upper material made of microfibre and CORDURA®.
  • Breathable textile lining.
  • Safety reflectors.
  • Closed, padded tongue.
  • LADIES ESD full-size insole.
  • NOVA TPU/PU sole, anti-slip.
  • Leather-free.
  • ESD security.

Standard:

EN ISO 20345:2011 S3 SRC
Inlay provision design type tested to DGUV regulations 191.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart