This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Low-profile shoe, black/violet Vitality Plus 439 ESD, S2 XB 35

Article no.: 092712 35

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Gentlemen’s
Protection class S2
Puncture resistance Textile
Standard Inlay type-tested according to DGUV regulation 191
electrostatic characteristic EGB/ESD
EU shoe size 35
Type of product Safety shoes

Identification numbers & Classifications

Article number 092712 35
Manufacturer number ESD 439 VITALITY PLUS XB GR. 35

Description

Version:

VITALITY PLUS low-profile ladies’ safety shoes with SECURA VARIO Vitality® multi-zone damping and STEITZ FLEX-ZONE® sole tread with flexure zone.
  • Ultra-light functional outer material with breathable textile inserts.
  • Closed tongue.
  • Safety reflectors.
  • ERGO-SOFT ESD comfort footbed inlay.
  • Real leather inner sole.
  • TPU-Dynamics sole tread, white.
  • Protection against electrostatic discharge (ESD).

Low-profile shoe with closed tongue and real leather upper sole.
  • Aluminium toecap.
  • TPU-Dynamics sole.
  • Lightweight sole structure with waisted instep.

Standard:

EN ISO 20345:2011 S2 SRC
Inlay provision design type tested to DGUV regulations 191.

Note:

EU shoe sizes 36 − 41 held in stock, EU shoe sizes 35 – 42 can be ordered.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart