This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Shoe, black/blue SST 7100, S2 NB, EU shoe size: 40

Article no.: 092651 40

Select article variation and quantity

EU shoe size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series SST 7000 ESD
Gender Gentlemen’s
Protection class S2
Material of protective toe-cap Aluminium
Behaviour of outer sole in response to contact temperature (melting point of the outer sole) Over 200 °C
Standard Inlay type-tested according to DGUV regulation 191
EU shoe size 40
Type of product Safety shoes

Identification numbers & Classifications

Article number 092651 40
Manufacturer number HALBSCHUH SST 7100 NB 40

Description

Version:

SST safety shoes with SECURA VARIO® heel shock absorption and VARIO Multiflex® technology and SST (STEITZ SURE STEP®) sole for oily or greasy floors.
  • Upper made of soft nubuck leather.
  • Breathable functional lining.
  • Closed tongue.
  • Perbunan Sure Step (SST) sole, grey/blue.
  • Reinforced toe protection.
  • Real leather insole.
  • ERGO-SOFT ESD comfort mid-sole inlay.

Standard:

EN ISO 20345:2011 S2 SRC
Inlay provision design type tested to DGUV regulations 191.

Note:

Stock goods in the EU shoe sizes 39 – 46, can be ordered in the EU shoe sizes 36 – 47.
Wide version XB, see No. 092652.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart