This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Shoes, blue/lime CP 4380 ESD, S2 XB 41

Article no.: 092492 41

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • Protection class: S2
  • Material of protective toe-cap: Komposit
  • Standard: Inlay type-tested according to DGUV regulation 191
  • electrostatic characteristic: EGB/ESD
  • Characteristics: Vario® damping

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Unisex
Protection class S2
Material of protective toe-cap Komposit
Standard Inlay type-tested according to DGUV regulation 191
electrostatic characteristic EGB/ESD
Characteristics Vario® damping
EU shoe size 41
Type of product Safety shoes

Identification numbers & Classifications

Article number 092492 41
Manufacturer number CP 4380 ESD S2 XB GR.41

Description

Version:

Modern safety shoes in the Competition range with SECURA VARIO® heel shock absorption and VARIO Multiflex® technology for particularly high wearing comfort.
  • Breathable functional lining.
  • ERGO-SOFT ESD comfort mid-sole inlay.
  • Protection against electrostatic discharge (ESD).

CP 4380 safety shoes
  • Uppers material of seamless textile with high-frequency impressions.
  • TPU Competition ESD outer sole, black.
  • Supplied as standard with blue and lime shoelaces.

Standard:

EN ISO 20345:2011 S2 SRC
Inlay provision design type tested to DGUV regulations 191.

Note:

Wide fitting XB, see No. 092492.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart