This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Shoe, black AIRBOARD REFLEX, S1P 39

Article no.: 092418 39

Select article variation and quantity

EU shoe size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Gentlemen’s
Protection class S1P
Material of protective toe-cap Komposit
Puncture resistance Tekstil
EU shoe size 39
Type of product Safety shoes

Identification numbers & Classifications

Article number 092418 39
Manufacturer number 30620-002-39

Description

Version:

AIRBOARD REFLEX safety shoe in a sporty look.
  • Upper material made of breathable reflective fabric.
  • Inner lining 100% polyester, breathable, abrasion-resistant.
  • Pre-formed insole, perforated, anti-static made of PU foam, for optimal support when walking.
  • Outer sole PU/TPU.
  • Metal-free version.

Standard:

EN ISO 20345:2011 S1P SRC

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart