This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Lace-up boots brown Nebraska Pro, EU shoe size: 37

Article no.: 092334 37

Select article variation and quantity

EU shoe size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Gentlemen’s
Protection class O2
Behaviour of outer sole in response to contact temperature (melting point of the outer sole) Over 200
Cold insulation down to -20°C
EU shoe size 37
Type of product Boots

Identification numbers & Classifications

Article number 092334 37
Manufacturer number 206301 GR. 37

Description

Version:

Waterproof and breathable lace-up boot with four-layer GORE-TEX® membrane and two-zone lacing.
  • Upper made of nubuck leather.
  • Abrasion-resistant inner lining for a comfortable fit.
  • Comfortable fleece fire sole for moisture dissipation.
  • Non-slip and dirt-repellent rubber/PU Vibram sole.
  • Heel damping made of PU foam.

Standard:

CE EN ISO 20347:2012 O2 HRO HI CI WR FO SRC

Note:

Stock goods in EU sizes 40 – 45, can be ordered in EU sizes 36 – 47.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart