This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Lace-up boots, black LAURENZO Mid ESD, S3 37

Article no.: 092253 37

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series LAURENZO
Gender Gentlemen’s
Protection class S3
Material of protective toe-cap Steel
Puncture resistance Textile
Standard Inlay type-tested according to DGUV regulation 191
electrostatic characteristic EGB/ESD
EU shoe size 37
Colour black
Uppers material Genuine leather
Material of outer sole Polyurethane
Material inner lining Textile
Type of product Safety boots

Identification numbers & Classifications

Article number 092253 37
Manufacturer number 766841-37

Description

Version:

LAURENZO ESD safety shoe of the ELTEN safety-grip series.
  • Uppers material of sturdy cowhide.
  • Breathable textile liner.
  • Closed, padded tongue.
  • ESD PRO black full-size comfort insole.
  • Rough profile SAFETY-GRIP PU/PU sole.
  • PU overcap to protect the uppers materials.
  • ESD security.

Standard:

EN ISO 20345:2011 S3 SRC
Inlay provision design type tested to DGUV regulations 191.

Note:

Stock goods in EU sizes 39 – 46, can be ordered in EU sizes 36 – 50.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart