This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Shoe, black JOURNEY black Low ESD S3, EU shoe size: 48

Article no.: 092238 48

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • Protection class: S3
  • Material of protective toe-cap: Steel
  • Puncture resistance: Tekstil
  • Standard: Inlay type-tested according to DGUV regulation 191
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series JOURNEY
Gender Gentlemen’s
Protection class S3
Material of protective toe-cap Steel
Puncture resistance Tekstil
Standard Inlay type-tested according to DGUV regulation 191
electrostatic characteristic EGB/ESD
EU shoe size 48
Colour black
Type of product Safety shoes

Identification numbers & Classifications

Article number 092238 48
Manufacturer number 729611-48

Description

Version:

JOURNEY sporty safety shoes in discreet black.
  • Upper material of hydrophobic nubuk leather.
  • Breathable textile lining.
  • Padded tongue.
  • SPORTIVE ESD full-size insole.
  • E-TRACK rubber/PU sole, anti-slip.
  • ESD security.

Standard:

EN ISO 20345:2011 S3 SRC
Inlay provision design type tested to DGUV regulations 191.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart