{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | MAGNI | |
Special service provision | Textile finishing | |
Gender | Gentlemen’s | |
Fabric composition | 93% polyamide; 7% elastane | |
Material weight / fabric density | 310 g/m2 | |
Washing | 40 °C coloureds | |
Colour | black | |
Size US | S | |
Size ES | C46 | |
Size SE | C46 | |
Clothing size DE | 46 | |
Size FR | 40 | |
Size IT | C46 | |
Standard | EN 14404 | |
Type of product | Work trousers |
Article number | 091846 46 | |
Manufacturer number | 76563_990-C46 |