{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Rofa multi-standard clothing | |
Gender | Gentlemen’s | |
Fabric composition | 55% modacrylic; 43% cotton; 2% special fibres | |
Material weight / fabric density | 350 g/m2 | |
Washing | 60 °C coloureds | |
Bleaching | do not bleach | |
Dry-cleaning | gentle cleaning with perchlorethylene | |
Drying | gentle tumble drying (low temperature) | |
Ironing | moderately hot, up to maximum 150 °C | |
Clothing to | Anti-static characteristics to DIN EN ISO 1149; Protection to DIN EN ISO 11611 when welding; Protection to DIN EN ISO 11612 against flames and heat | |
Colour | yellow / cornflower blue | |
Clothing size DE | 56 | |
Size FR | 60 | |
Size IT | 60 | |
Standard | EN IEC 61482-2; EN ISO 20471; EN 13034-6 | |
Type of product | High visibility trousers |
Article number | 091783 56 | |
Manufacturer number | 155361235 GR. 56 |