{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Fabric composition | 85% polyester; 15% cotton | |
Material weight / fabric density | 300 g/m2 | |
Clothing standard | Oeko-Tex Standard 100 | |
Washing | 70 °C coloureds | |
Bleaching | do not bleach | |
Dry-cleaning | Cleaning with perchlorethylene | |
Drying | gentle tumble drying (low temperature) | |
Ironing | moderately hot, up to maximum 150 °C | |
Colour | yellow | |
Size ES | D112 | |
Size NL | D112 | |
Size SE | C50 | |
Clothing size DE | 28 | |
Size FR | 52C | |
Size IT | D112 | |
Standard | EN 14404; EN ISO 20471 | |
EN 20471 (high visibility) | Class 2 | |
Type of product | High visibility trousers |
Article number | 091741 28 | |
EAN / GTIN | 7330509209837 |