{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | UNIQUE | |
Gender | Unisex | |
Fabric composition | 100% polyester | |
Material weight / fabric density | 345 g/m2 | |
Clothing standard | Oeko-Tex Standard 100 | |
Washing | 40 °C coloureds | |
Colour | cornflower blue / blue-black | |
Unisex size | M | |
Type of product | Microfleece jacket |
Article number | 091554 M | |
Manufacturer number | 15603-259-11010 M |