This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Chemical protective jacket CHEMcomfort Antistatic, anthracite/dark blue, Clothing size DE: 46

Article no.: 091535 46

Select article variation and quantity

Clothing size DE Unit price incl. VAT
  • Fabric composition: 99% polyester; 1% carbon fibre
  • Material weight / fabric density: 235
  • Washing: 95 °C coloureds
  • Clothing to: DIN EN ISO 1149 anti-static characteristics
  • Standard: EN 13034

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Gentlemen’s
Fabric composition 99% polyester; 1% carbon fibre
Material weight / fabric density 235 g/m2
Washing 95 °C coloureds
Clothing to DIN EN ISO 1149 anti-static characteristics
Colour anthracite/dark blue
Clothing size DE 46
Standard EN 13034
Type of product Chemical protection jacket

Identification numbers & Classifications

Article number 091535 46
Manufacturer number 02006 10053 000 2082-46

Description

Version:

The clothing combines chemical protection with permanent anti-static properties in a lightweight fabric. For specialist manufacturing processes.
Jacket, two-tone with fold-down collar and closure flap with press studs concealed on both sides.
  • Side pockets and breast pocket with flaps.
  • Inside breast pocket.
  • Sleeve seam width can be adjusted with snap fasteners.

Area of application: Automotive/steel/chemical industry, electroplating, battery manufacturers, laboratories.

Standard:

  • EN 13034 type 6
  • EN 1149-5

Note:

Available in other colours on request. Please see the table of sizes for details on the size.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart