This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Knee pads - standard 1 pair KNEE

Article no.: 091494 KNEE

Select article variation and quantity

Type Unit price incl. VAT
  • Standard: EN 14404

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour black
Standard EN 14404
Type of product Knee pads

Identification numbers & Classifications

Article number 091494 KNEE
Manufacturer number 401812009900

Description

Version:

Standard knee padding of polythene, adjustable to two different heights. Size: 180 × 290 × 20 mm (W × H × D).
Size: one size.

Standard:

EN 14404

Suitable for:

All Blakläder work trousers with knee padding pockets.

Supplied with:

Supplied in pairs.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart