This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Work trousers CANVAS 320 25

Article no.: 091361 25
Size guide

Size guide

PLANAM Our useful size chart will show you which sizes you have to pay attention to for brand PLANAM

Normal men's size
Order size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Inside leg measurement cm Height cm
40 34 42 80 68 72 160
42 36 44 84 72 73 164
44 38 46 88 76 74 168
46 40 48 92 80 76 171
48 42 50 96 84 78 174
50 44 52 100 88 79 177
52 46 54 104 92 80 180
54 48 56 108 98 81 182
56 50 58 112 102 82 184
58 52 60 116 108 83 186
60 54 62 120 114 84 188
62 56 64 124 120 84 190
64 58 66 128 126 85 192
Slim men's sizes
Order size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Inside leg measurement cm Height cm
90 38L 38L 88 76 79 177
94 40L 40L 92 80 80 180
98 42L 42L 96 84 81 183
102 44L 44L 100 88 82 184
106 46L 46L 104 82 83 188
110 48L 48L 108 94 84 190
114 50L 50L 112 100 85 192
118 52L 52L 116 104 86 194
Stocky men's size
Order size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Inside leg measurement cm Height cm
24 44C 44C 96 88 74 168
25 46C 46C 100 92 76 171
26 48C 48C 104 96 77 174
27 50C 50C 108 100 78 176
28 52C 52C 112 106 79 178
29 54C 54C 116 110 80 180
30 56C 56C 120 116 81 182
Men's size
Order size DE Order size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Inside leg measurement cm Height cm
XS 40-42 34-36 42-44 80-84 68-72 72 160-164
S 44-46 38-40 46-48 88-92 76-80 75 168-171
M 48-50 42-44 50-52 96-100 84-88 78 174-177
L 52-54 46-48 54-56 104-108 92-98 80 180-182
XL 56-58 50-52 58-60 112-116 102-108 82 184-186
2XL 60-62 54-56 62-64 120-124 114-120 84 188-190
3XL 64-66 58-60 66-68 128-132 126-132 85 192-194

This is how to measure

Select article variation and quantity

Clothing size DE Unit price incl. VAT
  • Fabric composition: 35% cotton; 65% polyester
  • Material weight / fabric density: 320
  • Washing: 60 °C coloureds
  • Standard: EN 14404

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series CANVAS 320
Special service provision Textile finishing
Gender Gentlemen’s
Fabric composition 35% cotton; 65% polyester
Material weight / fabric density 320 g/m2
Washing 60 °C coloureds
Colour navy blue
Size ES 46C
Clothing size DE 25
Size FR 46C
Size IT 46C
Standard EN 14404
Type of product Work trousers

Identification numbers & Classifications

Article number 091361 25
Manufacturer number 2128 GR. 25

Description

Version:

Robust work clothing line canvas 320 offers high protection for a wide variety of working conditions. With elasticated waistband for a comfortable fit. Tear-resistant and abrasion resistant due to Cordura® reinforcement for areas subject to higher wear and tear. Thanks to the Teflon® reinforcement, the easy-care fabric is dirt-repellent and water-repellent. With reflective piping of 3M ™ Scotchlite™ reflective material for better visibility in the dark.
Work trousers with seven belt loops.
  • Cordura® reinforced knee padding pockets.
  • Certified to EN-14404 together with knee padding No. 091802.
  • Reinforced back pockets.
  • Two side pockets of Cordura®.
  • Double ruler pocket of Cordura®.
  • Thigh pocket with patch mobile phone pocket.
  • Zip fastener flies.

Note:

This sizes listed in the shop are the DE clothing sizes. Please see the size table or the technical data for the corresponding sizes for your country.
Work trousers in colour combination black under No. 091362.
Available in other colours on request.
Size table showing equivalent international sizes can be found on our overview page.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart