This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Soft shell jacket Pulsschlag, black / cornflower blue, Unisex size: 2XL

Article no.: 091181 2XL
Size guide

Size chart outerwear men

KÜBLER Our useful size chart will show you which sizes you have to pay attention to for brand KÜBLER

Men's size
Order size Order size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm Sleeve length cm Height cm
XS 40-42 34-36 42-44 78-85 69-76 85-91 60-62 173-178
S 44-46 38-40 46-48 86-93 77-84 92-97 61-63 175-180
M 48-50 42-44 50-52 94-102 85-92 98-104 62-65 177-182
L 52-54 46-48 54-56 103-110 93-101 105-110 64-67 179-184
XL 56-58 50-52 58-60 111-118 102-111 111-116 66-68 181-186
2XL 60-62 54-56 62-64 119-126 112-121 117-123 67-69 183-188
3XL 64-66 58-60 66-68 127-134 122-131 124-130 67-69 185-190

This is how to measure

Select article variation and quantity

Unisex size Unit price incl. VAT
  • Fabric composition: 96% polyester; 4% elastane
  • Material weight / fabric density: 320
  • Washing: 30 °C coloureds
  • Bleaching: do not bleach
  • Dry-cleaning: not suitable for chemical cleaning

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Pulsschlag
Special service provision Textile finishing
Gender Unisex
Fabric composition 96% polyester; 4% elastane
Material weight / fabric density 320 g/m2
Washing 30 °C coloureds
Bleaching do not bleach
Dry-cleaning not suitable for chemical cleaning
Drying do not tumble-dry
Ironing do not iron
Colour black / cornflower blue
Unisex size 2XL
Type of product Soft shell jacket

Identification numbers & Classifications

Article number 091181 2XL
Manufacturer number 1241 7322-9946 GR.2XL

Description

Version:

Softshell jacket with ergonomically cut sleeves and additional movement zones.
  • Water-repellent zip fastener with chin and wind protection shield.
  • Reflective elements for better visibility.
  • Inside breast pocket for tablets up to 7 inch.
  • Adjustable waistband with elasticated cord and extended back.
  • Inner collar of soft fleece.

Suitable for:

PULSSCHLAG collection No. 091151 - 091171.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart