{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | AKER | |
Special service provision | Textile finishing | |
Gender | Unisex | |
Fabric composition | 100% polyester | |
Material weight / fabric density | 145 g/m2 | |
Washing | 40 °C coloureds | |
Colour | cobalt blue | |
Unisex size | 3XL | |
Type of product | Soft shell jacket |
Article number | 090681 3XL | |
EAN / GTIN | 7040054955898 |