{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Workwear | |
Gender | Unisex | |
Fabric composition | 100% polyester | |
Material weight / fabric density | 280 g/m2 | |
Washing | 30 °C delicates wash cycle | |
Colour | anthracite / black | |
Unisex size | M | |
Type of product | Knitted jacket |
Article number | 090642 M | |
Manufacturer number | 090642 M |