WypAll® cleaning wipes Dispenser bucket, Type: W

Article no.: 089291 W
Copy
Price per 1 Piece (0.80 US $ / 1 Abrisse)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
In stock Available in 3-4 working days

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Perforations Radius
Width 270 mm
Length 270 mm
Type of product Paper cleaning wipes

Identification & Classification

Article number 089291 W
Copy
EAN / GTIN 5033848002498
Copy
Manufacturer number 7775
Copy
Manufacturer/responsible person Kimberly-Clark GmbH, Carl-Spaeter-Straße 17, 56070 KOBLENZ, Germany, www.kimberly-clark.de

Description

Version:

Safe, simple and reliable: the Wettask™ bucket enables more efficient removal of wipes and can be filled with the cleaner and solvent of your choice. The Wettask™ wiping system gives you wipes that are soaked with the desired amount of liquid. As a closed system, the Wettask™ bucket ensures fewer VOC emissions are emitted and enables a reduction in solvent consumption by at least 20%. It can also be stacked to save space.

Downloads & documents

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart