{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | L10 EXTRA | |
Suitability for cleaning | yes | |
Perforations | 1000 | |
Layers | 1 | |
Roll ⌀ | 32 cm | |
Sleeve ⌀ | 6 cm | |
Width | 330 mm | |
Length | 380 mm | |
Colour | blue | |
moist | no | |
suitable for holder / dispenser | 089265, 089266, 089267 | |
Weight | 4 kg | |
Type of product | Paper wipes |
Article number | 089280 W | |
EAN / GTIN | 5033848004324 | |
Manufacturer number | 7240 | |
Manufacturer | Kimberly-Clark GmbH, Carl-Spaeter-Straße 17, 56070 KOBLENZ, Germany, www.kimberly-clark.de |