WypAll® L10 EXTRA+ wipes Large roll, Type: W

Article no.: 089280 W
(0.06 US $ / 1 Abrisse)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
28 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation L10 EXTRA
Suitability for cleaning yes
Perforations 1000
Layers 1
Roll ⌀ 32 cm
Sleeve ⌀ 6 cm
Width 330 mm
Length 380 mm
Colour blue
moist no
suitable for holder / dispenser 089265, 089266, 089267
Weight 4 kg
Type of product Paper wipes

Identification numbers & Classifications

Article number 089280 W
EAN / GTIN 5033848004324
Manufacturer number 7240

Description

Version:

The WypAll® L10 surface wiping paper range was developed to provide customers with high reliability for multi-purpose wiping and cleaning tasks. This product is certified for contact with foodstuffs according to the standard of BAR XXXVI, which is the standard for food legislation in Europe. The WypAll® L10 Jumbo Xtra wiper roll 7240 is the ideal solution for medium-duty wiping, polishing glass, and cleaning surfaces and tools. Due to the unique Airflex™ technology of the base material, the powerful wipes thoroughly clean from start to finish without falling apart, and they are absorbent enough to wipe up most liquids effortlessly. Despite its short service life, the inexpensive product is characterised by extraordinarily high tear resistance and absorbency, which reduces material consumption and costs.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart