Kimtech™ Science™ lab wipes K

Article no.: 089244 K
(0.05 US $ / 1 Abrisse)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
80 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Manufacturer's designation Science lab wipes
    Layers 2
    Width 200 mm
    Length 205 mm
    Set contents 200
    Type of product Paper cleaning wipes

    Identification numbers & Classifications

    Article number 089244 K
    EAN / GTIN 5033848037360
    Manufacturer number 7558

    Description

    Version:

    Effective cleaning of equipment, materials and working environments is essential for ensuring the precision, stability and durability of the equipment in the laboratory. Kimtech® Science offers wipes for demanding tasks designed to maintain cleanliness in laboratories and other working environments. The 2-layer precision wipes for light cleaning work are suitable for tasks such as cleaning delicate glass and other devices and surfaces. Lenses, lens carriers and optical instruments can be cleaned effortlessly. The soft, white wipes made from 100% pure fibres are chemically neutral, very absorbent and therefore can be used together with solvents and chemicals.
    Thanks to the portable dispenser box, the wipes can be removed quickly and cleanly. The wipes are also suitable for mobile cleaning work. Suitable for use in laboratories in manufacturing and healthcare as well as in industrial sectors such as optics, laser technology and electronics; on top of that they are also low-lint and soft – ideal conditions for demanding cleaning tasks. The wipes absorb liquids and dust and are packed anti-statically to ensure protection against lint and static discharges.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart