{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width | 220 mm | |
Length | 235 mm | |
Type of product | Moist cleaning cloth |
Article number |
089241 K
Copy |
|
EAN / GTIN |
5027375046599
Copy |
|
Manufacturer number |
7919
Copy |
|
Manufacturer/responsible person | Kimberly-Clark GmbH, Carl-Spaeter-Straße 17, 56070 KOBLENZ, Germany, www.kimberly-clark.de |