Low-linting cleaning cloths set, Type: R

Article no.: 089180 R
Set price 4 Piece (0.32 US $ / 1 Abrisse)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
9 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

former Tork designation Purotop
Perforations 4×200
Width 165 mm
Length 300 mm
suitable for holder / dispenser W1
Type of product Paper cleaning wipes

Identification numbers & Classifications

Article number 089180 R
EAN / GTIN 7322540741209
Manufacturer number 190492

Description

Version:

Cleaning refers to the process of removing stains/spots and contamination from surfaces, machines or tools using cloths which are used either dry or with water, solvents or cleaning agents.
The Tork Low-Lint Cleaning Cloth is strong and flexible. The cloths come in a refill roll for a bucket that allows you to make your own moistened cleaning cloths using the chemicals you need, while the one-at-a-time dispensing and easy closing lid prevent the cloths from drying out.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart