Extra strong multi-purpose paper wipes, Type: W

Article no.: 089131 W
Set price 2 Piece (0.05 US $ / 1 Abrisse)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
255 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

former Tork designation 430
Perforations 2×500
Layers 2
Width 235 mm
Length 340 mm
Colour white
suitable for holder / dispenser W1, W2
Type of product Paper wipes

Identification numbers & Classifications

Article number 089131 W
EAN / GTIN 7322540183719
Manufacturer number 130062

Description

Version:

Wide range of special wipes for wiping and cleaning. Each wipe has been designed for a specific task. With the appropriate hygienic dispenser, you obtain an efficient system.
The wipes are suitable for contact with food.
Extra-strong multi-purpose paper wipes (430) suitable for wiping up liquids and drying the hands.
Using the correct wipe will enable you to mop up leaked or spilled liquids much more efficiently and effectively and wipe away dirt and dust. Your hands are protected against contamination and heat. Wipes are available as a roll or as individual wipes.

Suitable for:

Paper roll holder No. 089160 size W1 and W2.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart