{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
former Tork designation | 420 | |
Perforations | 2×750 | |
Layers | 2 | |
Width | 235 mm | |
Length | 340 mm | |
Colour | blue | |
suitable for holder / dispenser | F1, W1, W2 | |
Type of product | Paper wipes |
Article number |
089130 W
Copy |
|
EAN / GTIN |
7322540183580
Copy |
|
Manufacturer number |
130052
Copy |
|
Manufacturer/responsible person | Essity Professional Hygiene Germany GmbH, Sandhofer Straße 176, 68305 MANNHEIM, Germany, www.essity.com |