{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
former Tork designation | 420 | |
Perforations | 2×750 | |
Layers | 2 | |
Width | 235 mm | |
Length | 340 mm | |
Colour | blue | |
suitable for holder / dispenser | W1, W2 | |
Type of product | Paper wipes |
Article number | 089130 W | |
EAN / GTIN | 7322540183580 | |
Manufacturer number | 130052 |