Scraper, wooden handle, Width: 50mm

Article no.: 087650 50
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
7,307 pieces in stock

Select article variation and quantity

Width (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Width 50 mm
Material of tool blade Strip steel
Handle material Wood
Handle colour brown
stainless steel blade yes
Type of product Scraper blade

Identification numbers & Classifications

Article number 087650 50
EAN / GTIN 2050000967481

Description

Version:

Flexible blade of rust-proof steel strip, flat-oval wooden handle.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart