Workshop dustpan, narrow

Article no.: 087568
plus VAT at the current rate Prices plus delivery costs
on request
In stock
347 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Overall length 395 mm
Length of dustpan 170 mm
Width of dustpan 105 mm
Colour of shovel black
Material of handle Wood
Material of the shovel Metal
with lip no
Shovel shape Narrow/long drawn
Grip shape Wooden handle
with hole for hanging up yes
Type of product Dustpan

Identification numbers & Classifications

Article number 087568
EAN / GTIN 4250560507723
Manufacturer number 455900

Description

Version:

Metal, painted black, slim design with wooden handle.

Note:

For workbench hand brushes see No. 087552 - 087556.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart