Workbench hand brushes Good quality mixture, Length: 280mm

Article no.: 087554 280
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
1,993 pieces in stock

Select article variation and quantity

Length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Overall body length 280 mm
visible brush section 70/60 mm
Component fitting width 40 mm
Component fitting length 150 mm
Edges to the handle rounded
Components Good quality mixture
Type of product Hand broom

Identification numbers & Classifications

Article number 087554 280
EAN / GTIN 4250560508737
Manufacturer number 201900

Description

Version:

Straight wooden body with rounded edges to the handle. Brush area approx 150×40 mm, bristle length 70/60 mm.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart