Broom / device handles set 10 pieces, Handle ⌀: 28mm

Article no.: 087536 28
New product
Set price 10 Piece (7.79 US $ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
212 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Handle ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

28 mm
Length 1.5 m
Material Wood
End of the handle Round head with taper
Type of product Broom handle

Identification numbers & Classifications

Article number 087536 28
EAN / GTIN 4250560525598

Description

Version:

Wooden handle with round head, sanded smooth.
Available only in Germany, Austria and Switzerland.
Round head with taper. Suitable for hole for handle ⌀ 24 mm and handle holder ⌀ 28 mm.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart